Zoro Homepage

Dowel Pin Pull Flat Vent, M6 x 30mm, AS PL

  • Mfr # DOWPFM-060-030

  • Zoro # G9095311


product price: $0.36
/ea
Sold in multiples of 110 for $39.60

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-060-030
Zoro #
G9095311
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M6.000
Fastener Length
M6.00
Overall Length
M30.00
Thread Size
M4-0.7

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pull Flat Vent,M6 x 30mm,AS PL

Description

Dowel Pin Pull Flat Vent,M6 x 30mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.