Zoro Homepage

Dowel Pin Pull Flat Vent, M8 x 12mm, AS PL

  • Mfr # DOWPFM-080-012

  • Zoro # G9095381


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Nominal Diameter
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-080-012
Zoro #
G9095381
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M8
Fastener Length
M8.00
Overall Length
M12.00
Thread Size
M5-0.8

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pin Pull Flat Vent,M8 x 12mm,AS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.