Zoro Homepage

Dowel Pin Pull Flat Vent, M8 x 16mm, AS PL

  • Mfr # DOWPFM-080-016

  • Zoro # G9095357


product price: $0.31
/ea
Sold in multiples of 100 for $31.00

Key Features

Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Basic Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-080-016
Zoro #
G9095357
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M8
Shank Length
16 mm
Fastener Length
M8.00
Overall Length
M16.00
Thread Size
M5-0.8

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pin Pull Flat Vent,M8 x 16mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.