Zoro Homepage

Dowel Pin Pullout, 1/4 x 2-1/2mm, AS PL

  • Mfr # DOWP-250-2500

  • Zoro # G9094849


product price: $2.65
/ea
Sold in multiples of 45 for $119.25

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Pullout
Basic Material
Alloy Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWP-250-2500
Zoro #
G9094849
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
.2500" (1/4)
Fastener Length
.410"
Thread Size
#8-32
Overall Length
2.500" (2-1/2)

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Pullout
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pullout,1/4 x 2-1/2mm,AS PL

Description

Dowel Pin Pullout,1/4 x 2-1/2mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.