Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Pullout, 1/4 x 2mm, AS PL

  • Mfr # DOWP-250-2000

  • Zoro # G9094760


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Pullout
Nominal Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWP-250-2000
Zoro #
G9094760
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/4 in
Fastener Length
.410"
Thread Size
#8-32
Overall Length
2.000" (2)

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Pullout
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pin Pullout,1/4 x 2mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.