Dowel Pin Pullout, 3/8 x 2-1/2mm, AS PL
Mfr # DOWP-375-2500
Zoro # G9095086
product price: $2.89
/eaSold in multiples of 25 for $72.25
Key Features
Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Pull Out
System of Measurement
Inch
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWP-375-2500
Zoro #
G9095086
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
3/8 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Pull Out
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Description
Dowel Pin Pullout,3/8 x 2-1/2mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.