Dowel Pin Pullout, 3/8 x 2-3/4mm, AS PL
Mfr # DOWP-375-2750
Zoro # G9095040
product price: $3.59
/eaSold in multiples of 18 for $64.62
Key Features
Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
2-3/4 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWP-375-2750
Zoro #
G9095040
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
3/8 in
Shank Length
2-3/4 in
Details
Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Description
Dowel Pin Pullout,3/8 x 2-3/4mm,AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.