Dowel Pin Unhardened, M2 x 8mm, CS PL
Mfr # DOWM-020-008
Zoro # G9092651
product price: $0.07
/eaSold in multiples of 200 for $14.00
Key Features
Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWM-020-008
Zoro #
G9092651
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
2 mm
Shank Length
8 mm
Overall Length
M8.00
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7
Pin Style
Unhardened Ground
Description
Dowel Pin Unhardened,M2 x 8mm,CS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.