Dowel Pin Unhardened, M3 x 30mm, SS300 PL
Mfr # DOWMS-030-030
Zoro # G9094115
product price: $0.33
/eaSold in multiples of 500 for $165.00
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Nominal Diameter
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWMS-030-030
Zoro #
G9094115
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3 mm
Shank Length
30 mm
Fastener Length
30 mm
Overall Length
M30.00
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Material
Stainless Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7
Description
Dowel Pin Unhardened,M3 x 30mm,SS300 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.