Zoro Homepage

Dowel Pin Unhardened, M5 x 30mm, SS300 PL

  • Mfr # DOWMS-050-030

  • Zoro # G9093957


product price: $0.55
/ea
Sold in multiples of 40 for $22.00

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMS-050-030
Zoro #
G9093957
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
5 mm
Shank Length
30 mm
Fastener Length
30 mm
Overall Length
M30.00

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Material
Stainless Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7

Description

Dowel Pin Unhardened,M5 x 30mm,SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.