Dowel Pin Unhardened, M6 x 18mm, CS PL
Mfr # DOWM-060-018
Zoro # G9092469
product price: $0.15
/eaSold in multiples of 500 for $75.00
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Unhardened
Basic Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWM-060-018
Zoro #
G9092469
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
6 mm
Shank Length
18 mm
Fastener Length
18 mm
Overall Length
M18.00
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Unhardened
Basic Material
Carbon Steel
Fastener Finish
Plain
Material
Carbon Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7
Description
Dowel Pin Unhardened,M6 x 18mm,CS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.