Shop HUYETT
See all product information
Create Account
Drilled Headless Pin, Zn Plt Med Carbon Steel, .25 Dia x 1 Overall L x .719 Eff L x .078 Hole Dia
- Mfr # HLP-0250-0718
- Zoro # G223413547
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Material
Medium Carbon Steel
Head Type
Headless
Finish
Zinc Plated
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLP-0250-0718
- Zoro #
- G223413547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Usable Length
- 23/32 in
- Pin Diameter
- 1/4 in
Details
- Material
- Medium Carbon Steel
- Head Type
- Headless
- Finish
- Zinc Plated
- Item
- Drilled Headless Pin
Description
Drilled Headless Pin - Zinc Plated Medium Carbon Steel - 0.250 in Dia x 1.000 in Overall Length x 0.719 in Effective Length x 0.078 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.