Shop HUYETT
See all product information
Create Account
Drilled Headless Pin, Zn Plt Med Carbon Steel, .25 Dia x 1.281 Overall L x 1 Eff L x .078 Hole Dia
- Mfr # HLP-0250-1000
- Zoro # G923405859
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Material
Medium Carbon Steel
Length
1-9/32 in
Finish
Zinc Plated
Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLP-0250-1000
- Zoro #
- G923405859
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-9/32 in
- Usable Length
- 1 in
- Pin Diameter
- 1/4 in
Details
- Material
- Medium Carbon Steel
- Item
- Drilled Headless Pin
- Finish
- Zinc Plated
- Head Type
- Headless
Description
Drilled Headless Pin - Zinc Plated Medium Carbon Steel - 0.250 in Dia x 1.281 in Overall Length x 1.000 in Effective Length x 0.078 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.