Drilled Headless Pin, Zn Plt Med Carbon Steel, .375 Dia x 3.344 Overall L x 3 Eff L x .109 Hole Dia
- Mfr # HLP-0375-3000
- Zoro # G923418354
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Length
3-11/32 in
Head Type
Headless
Material
Medium Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLP-0375-3000
- Zoro #
- G923418354
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 3-11/32 in
- Usable Length
- 3 in
- Pin Diameter
- 3/8 in
Details
- Head Type
- Headless
- Material
- Medium Carbon Steel
- Finish
- Zinc Plated
- Item
- Drilled Headless Pin
Description
Drilled Headless Pin - Zinc Plated Medium Carbon Steel - 0.375 in Dia x 3.344 in Overall Length x 3.000 in Effective Length x 0.109 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.