Shop HUYETT
See all product information
Create Account
Drilled Headless Pin, Zn Plt Med Carbon Steel, .5 Dia x 1.656 Overall L x 1.25 Eff L x .141 Hole Dia
- Mfr # HLP-0500-1250
- Zoro # G923422375
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Length
1-21/32 in
Head Type
Headless
Finish
Zinc Plated
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLP-0500-1250
- Zoro #
- G923422375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-21/32 in
- Pin Diameter
- 1/2 in
- Usable Length
- 1-1/4 in
Details
- Item
- Drilled Headless Pin
- Head Type
- Headless
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
Description
Drilled Headless Pin - Zinc Plated Medium Carbon Steel - 0.500 in Dia x 1.656 in Overall Length x 1.250 in Effective Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.