Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin, Carbon Steel, #8 Pin x 0.491 in Dia x 0.489 in Small End Dia x 5.500 in L
- Mfr # TPT-08-5500
- Zoro # G223424468
product price:Â
$
20.99
/ea
Sold in multiples of 50 for
$1,049.50
Key Features
Fastener Finish
Plain
Basic Material
Carbon Steel
Size
#8 Pin
Fastener Length
5-1/2 in
Small End Dia.
0.4893 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPT-08-5500
- Zoro #
- G223424468
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Basic Material
- Carbon Steel
Dimensions
- Size
- #8 Pin
- Fastener Length
- 5-1/2 in
- Small End Dia.
- 0.4893 in
Description
External Threaded Taper Pin - Carbon Steel - #8 Pin x 0.491 in Dia x 0.489 in Small End Dia x 5.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.