Ext Threaded Taper Pin w/Hex Nut, 300 SS, #10 x 0.705 in Dia x 0.703 in Small End Dia x 5.75 in L
- Mfr # TPTSN-10-5750
- Zoro # G423416423
product price:Â
$
127.99
/ea
Sold in multiples of 25 for
$3,199.75
Free Shipping & Returns
Key Features
Basic Material
300 Stainless Steel
Fastener Length
5-3/4 in
Small End Dia.
0.7033 in
Size
#10 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTSN-10-5750
- Zoro #
- G423416423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5-3/4 in
- Small End Dia.
- 0.7033 in
- Size
- #10 Pin
Details
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Material Grade
- 300 Grade
Description
External Threaded Taper Pin with Hex Nut - 300 Stainless Steel - #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 5.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.