Ext Threaded Taper Pin w/Hex Nut, 300 SS, #4 Pin x 0.249 in Dia x 0.247 in Small End Dia x 2.50 in L
- Mfr # TPTSN-04-2500
- Zoro # G923401998
product price:Â
$
19.29
/ea
Sold in multiples of 12 for
$231.48
Key Features
Fastener Length
2-1/2 in
Basic Material
300 Stainless Steel
Small End Dia.
0.2473 in
Size
#4 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTSN-04-2500
- Zoro #
- G923401998
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 2-1/2 in
- Small End Dia.
- 0.2473 in
- Size
- #4 Pin
Description
External Threaded Taper Pin with Hex Nut - 300 Stainless Steel - #4 Pin x 0.249 in Dia x 0.247 in Small End Dia x 2.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.