Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut, 300 SS, #6 Pin x 0.340 in Dia x 0.338 in Small End Dia x 1.00 in L
- Mfr # TPTSN-06-1000
- Zoro # G623407078
product price:Â
$
12.15
/ea
Sold in multiples of 100 for
$1,215.00
Key Features
Size
#6 Pin
Small End Dia.
0.3383 in
Basic Material
300 Stainless Steel
Fastener Length
1 in
Material Grade
300 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTSN-06-1000
- Zoro #
- G623407078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #6 Pin
- Small End Dia.
- 0.3383 in
- Fastener Length
- 1 in
Details
- Basic Material
- 300 Stainless Steel
- Item
- External Thread Taper Pin
- Material Grade
- 300 Grade
- Fastener Finish
- Plain
Description
External Threaded Taper Pin with Hex Nut - 300 Stainless Steel - #6 Pin x 0.340 in Dia x 0.338 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.