Ext Threaded Taper Pin w/Hex Nut, 300 SS, #8 Pin x 0.491 in Dia x 0.489 in Small End Dia x 3.75 in L
- Mfr # TPTSN-08-3750
- Zoro # G923416206
product price:Â
$
45.99
/ea
Sold in multiples of 50 for
$2,299.50
Key Features
Fastener Length
3-3/4 in
Size
#8 Pin
Material Grade
300 Grade
Basic Material
300 Stainless Steel
Small End Dia.
0.4893 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTSN-08-3750
- Zoro #
- G923416206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3-3/4 in
- Size
- #8 Pin
- Small End Dia.
- 0.4893 in
Details
- Material Grade
- 300 Grade
- Basic Material
- 300 Stainless Steel
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
Description
External Threaded Taper Pin with Hex Nut - 300 Stainless Steel - #8 Pin x 0.491 in Dia x 0.489 in Small End Dia x 3.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.