Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut x , #13 x 1.240 in Dia x 1.238 in Small End Dia x 1.25 in L
- Mfr # TPTN-13-1250
- Zoro # G823410373
product price:Â
$
345.99
/ea
Sold in multiples of 12 for
$4,151.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Fastener Length
1-1/4 in
Basic Material
Carbon Steel
Size
#13 Pin
Small End Dia.
1.2383 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTN-13-1250
- Zoro #
- G823410373
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 1-1/4 in
- Size
- #13 Pin
- Small End Dia.
- 1.2383 in
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.