Ext Threaded Taper Pin w/Hex Nut x , #3 x 0.218 in Dia x 0.216 in Small End Dia x 3.25 in L
- Mfr # TPTN-03-3250
- Zoro # G823414456
product price:Â
$
7.29
/ea
Sold in multiples of 100 for
$729.00
Key Features
Fastener Finish
Plain
Small End Dia.
0.2163 in
Basic Material
Carbon Steel
Fastener Length
3-1/4 in
Size
#3 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTN-03-3250
- Zoro #
- G823414456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2163 in
- Fastener Length
- 3-1/4 in
- Size
- #3 Pin
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- External Thread Taper Pin
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #3 Pin x 0.218 in Dia x 0.216 in Small End Dia x 3.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.