Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut x , #5 x 0.288 in Dia x 0.286 in Small End Dia x 1.50 in L
- Mfr # TPTN-05-1500
- Zoro # G423413736
product price:Â
$
8.25
/ea
Sold in multiples of 12 for
$99.00
Key Features
Fastener Length
1-1/2 in
Size
#5 Pin
Basic Material
Carbon Steel
Small End Dia.
0.2863 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTN-05-1500
- Zoro #
- G423413736
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 1-1/2 in
- Size
- #5 Pin
- Small End Dia.
- 0.2863 in
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #5 Pin x 0.288 in Dia x 0.286 in Small End Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.