Ext Threaded Taper Pin w/Hex Nut x , #6 x 0.340 in Dia x 0.338 in Small End Dia x 5.75 in L
- Mfr # TPTN-06-5750
- Zoro # G523403569
product price:Â
$
16.55
/ea
Sold in multiples of 100 for
$1,655.00
Key Features
Fastener Length
5-3/4 in
Fastener Finish
Plain
Size
#6 Pin
Basic Material
Carbon Steel
Small End Dia.
0.3383 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTN-06-5750
- Zoro #
- G523403569
- UPC #
- -
- Country of Origin
- United States
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Dimensions
- Fastener Length
- 5-3/4 in
- Size
- #6 Pin
- Small End Dia.
- 0.3383 in
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #6 Pin x 0.340 in Dia x 0.338 in Small End Dia x 5.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.