Ext Threaded Taper Pin w/Hex Nut x , #9 x 0.590 in Dia x 0.588 in Small End Dia x 5.75 in L
- Mfr # TPTN-09-5750
- Zoro # G523424007
product price:Â
$
32.19
/ea
Sold in multiples of 25 for
$804.75
Key Features
Size
#9 Pin
Small End Dia.
0.5883 in
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTN-09-5750
- Zoro #
- G523424007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #9 Pin
- Small End Dia.
- 0.5883 in
- Fastener Length
- 5-3/4 in
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- External Thread Taper Pin
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #9 Pin x 0.590 in Dia x 0.588 in Small End Dia x 5.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.