Zoro Homepage

External-E E-Clip, Stainless Steel Passivated Finish, 16 mm Shaft Dia

  • Mfr # DE-150-SS

  • Zoro # G200443703


product price: $1.29
/ea
Sold in multiples of 22 for $28.38

Key Features

Type
External-E
Fits Shaft Diameter
16 mm
Fits Groove Diameter
15.0mm
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-150-SS
Zoro #
G200443703
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
16 mm
Fits Groove Diameter
15.0mm
Thickness
1.50 mm
Free Outside Diameter
28.7mm

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Meets/Exceeds
DIN 6799

Description

Stamped Rings-Stainless. E-Clip External M15 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.