Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E E-Clip, Stainless Steel, Passivated Finish

  • Mfr # DE-070-SS

  • Zoro # G9132938


product price: $0.20
/ea
Sold in multiples of 165 for $33.00

Key Features

Type
External-E
Fits Shaft Diameter
8 mm
Fits Groove Diameter
7.0mm
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-070-SS
Zoro #
G9132938
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
8 mm
Fits Groove Diameter
7.0mm
Thickness
0.90 mm
Free Outside Diameter
13.8mm

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Thickness Tolerance
±M0.02

Description

E-Clip,Retaining External,M7 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.