External Push-On Retaining Ring, Steel, Black Phosphate Finish
Mfr # DTX-030
Zoro # G9145766
product price: $1.39
/eaSold in multiples of 25 for $34.75
Key Features
Type
External Push-On
Fits Shaft Diameter
30 mm
Fits Groove Diameter
29.75mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTX-030
Zoro #
G9145766
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
30 mm
Fits Groove Diameter
29.75mm
Thickness
0.50 mm
Free Inside Diameter
29.5mm
Free Outside Diameter
4mm
Details
Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Description
Push-On,Ring Reinforced Ext,M30 CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.