External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia

  • Mfr # RS-125-S02

  • Zoro # G9140148


product price: $1.19
/ea
Sold in multiples of 500 for $595.00

Key Features

Type
External
Fits Groove Diameter
1.202"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-125-S02
Zoro #
G9140148
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.202"
Thickness
0.043 in
Free Inside Diameter
1.188"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Spiral,Retaining Ring,Ext MD,1-1/4" SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.