External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia
Mfr # RST-125-S02
Zoro # G9140638
product price: $1.65
/ea
Sold in multiples of 263 for $433.95
Key Features
Type
External
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST-125-S02
Zoro #
G9140638
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.195"
Thickness
0.050 in
Free Inside Diameter
1.184"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Spiral,Retaining Ring,Ext M/HD,1-1/4" SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.