External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3 in Shaft Dia

  • Mfr # RS-300-S02

  • Zoro # G400444128


product price: $0.05
/ea
Sold in multiples of 500 for $25.00

Key Features

Type
External
Fits Groove Diameter
2.904"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.061 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-300-S02
Zoro #
G400444128
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3 in
Fits Groove Diameter
2.904"
Thickness
0.061 in
Free Inside Diameter
2.877"

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Spiral Rings-Stainless. Spiral Ring External MD 3 SS302 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.