Zoro Homepage

External Retaining Ring Assortment, Carbon Spring Steel, Phosphate Finish, 150 Pieces

  • Mfr # DISP-DSH150

  • Zoro # G9134371


product price: $59.49
/ea

Key Features

Type
External
Material
Carbon Spring Steel
Finish
Phosphate
Number of Pieces
150
Number of Sizes
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-DSH150
Zoro #
G9134371
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
18

Details

Item
Retaining Ring Assortment
Type
External
Material
Carbon Spring Steel
Finish
Phosphate
Number of Pieces
150
Includes
(10) DSH-015; (2) DSH-040; (4) DSH-035; (5) DSH-025; (10) DSH-017; (2) DSH-045; (8) DSH-022; (8) DSH-020; (10) DSH-016; (15) DSH-014; (4) DSH-032; (15) DSH-008; (15) DSH-010; (4) DSH-030; (5) DSH-028; (8) DSH-024; (15) DSH-012; (10) DSH-018; 11 in x 7 in x 2 in Divided Stacking Box
Number of pieces
150
System of Measurement
Metric

Description

Snap,Retaining Ring,Ext Asst PH M150pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.