Zoro Homepage

External Retaining Ring Assortment, Stainless Steel, Plain Finish, 138 Pieces

  • Mfr # DISP-DSH138SS

  • Zoro # G9134277


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
External
Material
Stainless Steel
Number of Pieces
138
Number of Sizes
16
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-DSH138SS
Zoro #
G9134277
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
16

Details

Item
Retaining Ring Assortment
Type
External
Material
Stainless Steel
Number of Pieces
138
Finish
Plain
Includes
(10) DSH-016-SS; (5) DSH-025-SS; (10) DSH-015-SS; (15) DSH-012-SS ; (15) DSH-008-SS; (8) DSH-020-SS; (4) DSH-035-SS; (4) DSH-030-SS); (5) DSH-028-SS; (8) DSH-022-SS; (2) DSH-040-SS; (2) DSH-045-SS; (10) DSH-018-SS; (15) DSH-014-SS; (10) DSH-017-SS; (15) DSH-010-SS; 11 in x 7 in x 2 in Divided Stacking Box
Number of pieces
138
System of Measurement
Metric
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Location Style
External

Description

Snap,Retaining Ring,Ext Asst SS M138pcs., Location Style External, Ring Type External Retaining Ring, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.