Zoro Homepage

External Retaining Ring, Stainless Steel Plain Finish, 65 mm Shaft Dia

  • Mfr # DSH-065-SS

  • Zoro # G600444324


product price: $13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Type
External
Fits Groove Diameter
62.0mm
Material
Stainless Steel
Finish
Plain
Thickness
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-065-SS
Zoro #
G600444324
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
65 mm
Fits Groove Diameter
62.0mm
Thickness
2.50 mm
Free Inside Diameter
60.8mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Stamped Rings-Stainless. Snap Ring External M65 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.