Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # DSH-011-SS

  • Zoro # G9135047


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Type
External
Fits Groove Diameter
10.5mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-011-SS
Zoro #
G9135047
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
11 mm
Fits Groove Diameter
10.5mm
Thickness
1 mm
Free Inside Diameter
10.2mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Snap,Retaining Ring Ext,M11 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.