Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # DSH-015-SS

  • Zoro # G9135150


product price: $0.51
/ea
Sold in multiples of 25 for $12.75

Key Features

Type
External
Fits Groove Diameter
14.3mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-015-SS
Zoro #
G9135150
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
15 mm
Fits Groove Diameter
14.3mm
Thickness
1 mm
Free Inside Diameter
13.8mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Location Style
External

Description

Snap,Retaining Ring Ext,M15 SS, Location Style External, Ring Type External Retaining Ring, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.