Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # DSH-025-SS

  • Zoro # G9135309


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Type
External
Fits Groove Diameter
23.9mm
Material
Stainless Steel
Finish
Plain
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-025-SS
Zoro #
G9135309
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
25 mm
Fits Groove Diameter
23.9mm
Thickness
1.20 mm
Free Inside Diameter
23.2mm
Free Outside Diameter
23.2 mm
Fits Groove Depth
0.55 mm
Fits Groove Width
1.3 mm
Groove Diameter Tolerance
+0.000/-0.210 mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Thickness Tolerance
+0.000/-0.060 mm
Standards
RoHS Compliant
Material Grade/Class
18-8
Ring Sub-Type
Standard
Pack Size
Small Pack
Location Style
External
Ring Type
External Retaining Ring
Dimensional Standards
DIN 471

Description

Snap Ring,External,1.2 mm Thk, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 23.9 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.55 mm, Free Inside Diameter 23.2 mm, Free Outside Diameter 23.2 mm, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.