External Retaining Ring, Steel Black Phosphate Finish, 0.625 in Shaft Dia

  • Mfr # XRC-326

  • Zoro # G600444171


product price: $0.42
/ea
Sold in multiples of 44 for $18.48

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Free Inside Diameter
0.587"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRC-326
Zoro #
G600444171
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.625 in
Fits Groove Diameter
0.593"
Free Inside Diameter
0.587"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Wire Rings-Plain. Ext Rnd Ring 5/8 Inch LD Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.