
External Retaining Ring, Steel Black Phosphate Finish, 0.688 in Shaft Dia
Mfr # XRC-328
Zoro # G600444218
product price:Â $0.05
/ea
Sold in multiples of 500 for $25.00
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Free Inside Diameter
0.649"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XRC-328
Zoro #
G600444218
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.688 in
Fits Groove Diameter
0.655"
Free Inside Diameter
0.649"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Description
Wire Rings-Plain. Ext Rnd Ring 11/16 Inch LD Clos
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.