External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia

  • Mfr # XRC-346

  • Zoro # G500444363


product price: $0.05
/ea
Sold in multiples of 500 for $25.00

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Free Inside Diameter
1.164"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRC-346
Zoro #
G500444363
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.176"
Free Inside Diameter
1.164"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Wire Rings-Plain. Ext Rnd Ring 1-1/4 Inch LD Clos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.