Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia

  • Mfr # DRP-004

  • Zoro # G900444024


product price: $1.75
/ea
Sold in multiples of 22 for $38.50

Key Features

Type
External
Fits Groove Diameter
3.2mm
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRP-004
Zoro #
G900444024
UPC #
-
Country of Origin
Germany

Dimensions

Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Free Inside Diameter
3.1mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Wire Rings-Plain. Round Ring External M4 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.