External Retaining Ring, Steel, Black Phosphate Finish
Mfr # DRP-007
Zoro # G9134645
product price: $0.22
/eaSold in multiples of 250 for $55.00
Key Features
Type
External
Fits Groove Diameter
6.2mm
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRP-007
Zoro #
G9134645
UPC #
-
Country of Origin
Germany
Dimensions
Fits Shaft Diameter
7 mm
Fits Groove Diameter
6.2mm
Free Inside Diameter
6.1mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Description
Round,Retaining Ring,Ext,M7 CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.