Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # DRP-008

  • Zoro # G9134627


product price: $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Type
External
Fits Groove Diameter
7.2mm
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRP-008
Zoro #
G9134627
UPC #
-
Country of Origin
Germany

Dimensions

Fits Shaft Diameter
8 mm
Fits Groove Diameter
7.2mm
Free Inside Diameter
7.1mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Round,Retaining Ring,Ext,M8 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.