Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # DRP-012

  • Zoro # G9134609


product price: $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Type
External
Fits Groove Diameter
11.0mm
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRP-012
Zoro #
G9134609
UPC #
-
Country of Origin
Germany

Dimensions

Fits Shaft Diameter
12 mm
Fits Groove Diameter
11.0mm
Free Inside Diameter
10.8mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Round,Retaining Ring,Ext,M12 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.