Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Huyett External Retaining Ring, Steel Plain Finish, 2-3/4 in Shaft Dia RS-275

External Retaining Ring, Steel Plain Finish, 2-3/4 in Shaft Dia (Discontinued)

  • Mfr # RS-275
  • Zoro # G100444138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-275
Zoro #
G100444138
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2-3/4 in
Fits Groove Diameter
2.66"
Thickness
0.049 in
Free Inside Diameter
2.635"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Spiral Rings-Plain. Spiral Ring External MD 2-3/4 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.