Zoro Homepage

External Retaining Ring, Steel Plain Finish, 3-1/2 in Shaft Dia

  • Mfr # RS-350

  • Zoro # G9140105


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Type
External
Fits Groove Diameter
3.394"
Material
Steel
Finish
Plain
Thickness
0.061 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-350
Zoro #
G9140105
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3-1/2 in
Fits Groove Diameter
3.394"
Thickness
0.061 in
Free Inside Diameter
3.363"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Spiral,Retaining Ring,Ext MD,3-1/2" CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.