Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Huyett External Retaining Ring, Steel Plain Finish, 6.500 in Shaft Dia US-650

External Retaining Ring, Steel Plain Finish, 6.500 in Shaft Dia (Discontinued)

  • Mfr # US-650
  • Zoro # G9144880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-650
Zoro #
G9144880
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.061 in
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Spiral Retaining,Ring Ext LD,6-1/2" CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.