Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish

  • Mfr # RS-500

  • Zoro # G9140035


product price: $2.35
/ea
Sold in multiples of 10 for $23.50

Key Features

Type
External
Fits Groove Diameter
4.856"
Material
Steel
Finish
Plain
Thickness
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-500
Zoro #
G9140035
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5. in
Fits Groove Diameter
4.856"
Thickness
0.072 in
Free Inside Diameter
4.820"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.004"

Description

Spiral,Retaining Ring,Ext MD,5"CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.