Zoro Homepage

External Retaining Ring, Steel, Plain Finish

  • Mfr # RSN-196

  • Zoro # G9140367


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Type
External
Fits Groove Diameter
1.857"
Material
Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSN-196
Zoro #
G9140367
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.969 in
Fits Groove Diameter
1.857"
Thickness
0.062 in
Free Inside Diameter
1.838"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Spiral,Retaining Ring,Ext HD,1-31/32"CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.