Zoro Homepage

External Retaining Ring, Steel, Plain Finish

  • Mfr # US-350

  • Zoro # G9144871


product price: $4.95
/ea
Sold in multiples of 25 for $123.75

Key Features

Type
External
Fits Groove Diameter
3.408"
Material
Steel
Finish
Plain
Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-350
Zoro #
G9144871
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3-1/2 in
Fits Groove Diameter
3.408"
Thickness
0.039 in
Free Inside Diameter
3.372"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Spiral Retaining,Ring Ext LD,3-1/2" CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.